Motion
A-0608-MBPT
Hose End - 3/8 in Hose ID, Male
MI ITEM #10914541
MFR #A-0608-MBPT
Price$10.19/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/8 in Hose ID, Male
MI ITEM #10914541
MFR #A-0608-MBPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.19/pc

Specifications

Dimensions

  • Dash Size
    06
  • Hex Body
    0.8661 in
  • Hex Size
    22 mm
  • Hose Cut-Off Factor
    1.3100 in, 33.29 mm
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Thread Size
    1/2-14
  • Weight
    0.15 lb
  • Width
    0.8661 in

Details

  • Additional Details
    A Series
  • Configuration
    Straight
  • Connection 1 Short Name
    BSP, JIS
  • Connection Type
    BSP, JIS Tapered
  • Coupling Connection Type
    Male
  • End 1 Style
    BSP, JIS Tapered
  • End Gender
    Male
  • Fitting Connection Family
    BSPT
  • Manufacturer Upc Number
    822353094112
  • Port Gender
    Male
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP/JIS Male Tapered - A Series
  • Thread Standard
    BSP, JIS
  • Thread Type
    BSP, JIS Tapered
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353094112

Overview

Mfr description
A-0608-MBPT BSP MALE TAPERED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought