Motion
A-0608-MJIC
Hose End - Steel Material, 3/8 in Hose ID, Male
Mi Item #10914543
MFR #A-0608-MJIC
Price$5.03/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/8 in Hose ID, Male
Mi Item #10914543
MFR #A-0608-MJIC

Mfr description
A-0608-MJIC JIC MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.03/pc

Specifications

Dimensions

  • Dash Size
    06
  • End 1 Size
    0.3750 in
  • End 2 Size
    3/4-16
  • Hex Body
    0.7480 in
  • Hex Size
    0.7480 in
  • Hose Dash Size
    6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in
  • Thread Size
    3/4-16
  • Weight
    0.11 lb
  • Width
    0.7480 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • Coupling Connection Type
    Male
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Male
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Upc Number
    822353089323
  • Material
    Steel
  • Mating Angle
    37 °
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - JIC Male 37º Seat - A Series
  • Seated Angle
    37 °
  • Style
    Straight
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353089323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)