Motion
A-0608-MOBS
A-0608-MOBS 3/8 in. Hose ID Size and 3/4-16 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - SAE Male O-Ring Boss Swivel - A Series
MI ITEM #10914546
MFR #A-0608-MOBS
Price$25.47/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0608-MOBS 3/8 in. Hose ID Size and 3/4-16 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - SAE Male O-Ring Boss Swivel - A Series
MI ITEM #10914546
MFR #A-0608-MOBS

Mfr description
A-0608-MOBS MALE O-RING BOSS SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.47/pc

Specifications

Dimensions

  • Weight
    0.18 lb

Details

  • Manufacturer Upc Number
    822353196168
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - SAE Male O-Ring Boss Swivel - A Series
  • Standards Met
    SAE
  • Type
    SAE Male O-Ring Boss Swivel
  • UPC_NO
    822353196168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)