Motion
A-0612-MSPS
A-0612-MSPS 3/8 in. Hose ID Size and 12 mm GI Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
MI ITEM #10914558
MFR #A-0612-MSPS
Price$4.77/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0612-MSPS 3/8 in. Hose ID Size and 12 mm GI Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
MI ITEM #10914558
MFR #A-0612-MSPS

Mfr description
A-0612-MSPS METRIC STAND PIPE STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.77/pc

Specifications

Dimensions

  • Weight
    0.05 lb

Details

  • Coupling Connection Type
    Standpipe
  • Manufacturer Upc Number
    822353097397
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353097397

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)