Specifications
Dimensions
- Weight0.09 lb
Details
- Coupling Connection TypeStandpipe
- Manufacturer Upc Number822353097380
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
- TypeInserts for Two-Piece Fittings
- UPC_NO822353097380
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)