Overview
Mfr description
A-0616-FM4L 45 DG METRC O RING FEM 24 DK
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353181751
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - 45º Metric O-Ring Female Swivel 24º Seat - DIN 3865 Light - A Series
- UPC_NO822353181751
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data