Overview
Mfr description
A-0616-MMSL METRIC MALE 24 DEG DIN 3853
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeMale
- Manufacturer Upc Number822353095232
- UPC_NO822353095232
- Standards MetDIN 3853
- TypeInserts for Two-Piece Fittings
- Weight0.07 lb
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Light - A Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data