Motion
A-0618-FMM9
Hose End - Female
Mi Item #10914571
MFR #A-0618-FMM9
Price$14.25/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Female
Mi Item #10914571
MFR #A-0618-FMM9

Mfr description
A-0618-FMM9 MULTISEAL FEMALE METRIC 90 D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.25/pc

Specifications

Dimensions

  • Angle
    90 °

Details

  • Configuration
    90 °Elbow
  • Connection Type
    Metric
  • End 1 Style
    Metric
  • End Gender
    Female
  • Fitting Shape
    90° Elbow
  • Fitting Type
    Metric DIN Heavy
  • Style
    90 °Elbow
  • Thread Type
    Metric
  • Type
    Multiseal Female Metric 90 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)