Overview
Mfr description
A-0620-FM9H 90 METRC O-RG FEMALE 24 DKOS
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353074190
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - 90º Metric O-Ring Female Swivel 24º Seat - DIN 3865 Heavy - A Series
- UPC_NO822353074190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data