Overview
Mfr description
A-0620-MMSH METRIC MALE DIN 24
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeMale
- End Type 2Metric Male - DIN 3853 Light
- Manufacturer Upc Number822353094266
- UPC_NO822353094266
- Standards MetDIN 3853
- TypeInserts for Two-Piece Fittings
- Weight0.11 lb
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Heavy - A Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data