Overview
Mfr description
A-0622-FM4H 45 DG METRIC O-RING FM 24 DK
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353094310
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - 45º Metric O-Ring Female Swivel 24º Seat - DIN 3865 Heavy - A Series
- UPC_NO822353094310
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data