Motion
A-0806-MNPS
A-0806-MNPS 1/2 in. Hose ID Size and 06 F Thread Dash Size Two-Piece Fittings, Interlock Inserts, International End Configurations - NPTF Male Swivel 60º Seat - A Series
MI ITEM #10914597
MFR #A-0806-MNPS
Price$19.94/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0806-MNPS 1/2 in. Hose ID Size and 06 F Thread Dash Size Two-Piece Fittings, Interlock Inserts, International End Configurations - NPTF Male Swivel 60º Seat - A Series
MI ITEM #10914597
MFR #A-0806-MNPS

Mfr description
A-0806-MNPS MALE NPTF SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.94/pc

Specifications

Dimensions

  • Weight
    0.17 lb

Details

  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353117637
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - NPTF Male Swivel 60º Seat - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353117637

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)