Motion
A-0806-MPS9
A-0806-MPS9 1/2 in. Hose ID Size and 3/8-18 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 90º Compact NPTF Male Swivel 60º Seat - A Series
MI ITEM #10914599
MFR #A-0806-MPS9
List Price$37.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0806-MPS9 1/2 in. Hose ID Size and 3/8-18 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 90º Compact NPTF Male Swivel 60º Seat - A Series
MI ITEM #10914599
MFR #A-0806-MPS9

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$37.41/each for your price

Overview

Mfr description
A-0806-MPS9 90" COMPACT NPTF MALE SWIVEL

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353195987
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - 90º Compact NPTF Male Swivel 60º Seat - A Series
  • UPC_NO
    822353195987

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text