Specifications
Dimensions
- Length21.0 mm
- Overall Length21.0 mm
Details
- Connection TypeBanjo
- Manufacturer Upc Number822353102749
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - BSP Banjo - RNR - A Series
- TypeInserts for Two-Piece Fittings
- UPC_NO822353102749
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)