Motion
A-0808-BTTF
Hose End - 1/2 in Hose ID
Mi Item #10914601
MFR #A-0808-BTTF
Price$14.73/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID
Mi Item #10914601
MFR #A-0808-BTTF

Mfr description
A-0808-BTTF BITE TYPE TUBE FTNG FLARELES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.73/pc

Specifications

Dimensions

  • Dash Size
    08
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Thread Size
    3/4-16 in
  • Weight
    0.14 lb

Details

  • Manufacturer Upc Number
    822353117545
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - Bite Type Tube Fitting - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353117545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)