Motion
A-0808-C62S
A-0808-C62S 1/2 in. Hose ID Size and 46.6 mm C Cut-Off Factor Two-Piece Fittings, Standard Two-Piece Fittings, Standard Inserts, US End Configurations - O-Ring Flange SAE J518 Code 62 - A Series
MI ITEM #10914607
MFR #A-0808-C62S
List Price$32.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0808-C62S 1/2 in. Hose ID Size and 46.6 mm C Cut-Off Factor Two-Piece Fittings, Standard Two-Piece Fittings, Standard Inserts, US End Configurations - O-Ring Flange SAE J518 Code 62 - A Series
MI ITEM #10914607
MFR #A-0808-C62S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.30/pc for your price

Overview

Mfr description
A-0808-C62S FLANGE CODE 62

Specifications

  • Connection Type
    Flange
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353090800
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - O-Ring Flange SAE J518 Code 62 - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353090800
  • Working Pressure
    6000 psi
  • Maximum Operating Pressure
    6000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought