Motion
A-0808-FBFS
A-0808-FBFS 1/2 in. Hose ID Size and 1/2-14 F Thread Size (in. TPI) Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Female Swivel Flat Seat - A Series
MI ITEM #10914608
MFR #A-0808-FBFS
List Price$17.00/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0808-FBFS 1/2 in. Hose ID Size and 1/2-14 F Thread Size (in. TPI) Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Female Swivel Flat Seat - A Series
MI ITEM #10914608
MFR #A-0808-FBFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.00/pc for your price

Overview

Mfr description
A-0808-FBFS BSP FEMALE FLAT SEAT

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353071502
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Female Swivel Flat Seat - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353071502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought