Specifications
Dimensions
- Weight0.09 lb
Details
- Manufacturer Upc Number822353117866
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - Hose Mender - A Series
- TypeHose Mender
- UPC_NO822353117866
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)