Motion
A-0808-MBPP
Hose End - 1/2 in Hose ID, Male
Mi Item #10914628
MFR #A-0808-MBPP
Price$10.28/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID, Male
Mi Item #10914628
MFR #A-0808-MBPP

Mfr description
A-0808-MBPP BSP SOLID MALE 60 SEAT 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.28/pc

Specifications

Dimensions

  • Dash Size
    08
  • End 1 Size
    0.5000 in
  • End 2 Size
    08
  • Hex Body
    0.9449 in
  • Hex Size
    24 mm
  • Hose Cut-Off Factor
    1.2640 in, 32.10 mm
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    1/2-14
  • Weight
    0.20 lb

Details

  • Coupling Connection Type
    Male
  • End Gender
    Male
  • End Type
    BSP Male Parallel
  • Manufacturer Upc Number
    822353070871
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Parallel 60º Seat - A Series
  • Seated Angle
    60 °
  • Type
    Standard Insert
  • UPC_NO
    822353070871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)