Specifications
Dimensions
- Angle90 º
Details
- Manufacturer Upc Number822353196076
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 90º Compact SAE Male Swivel O-Ring Boss - A Series
- UPC_NO822353196076
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)