Motion
A-0808-MNPS-SS

KURIYAMA OF AMERICA
A-0808-MNPS-SS

Hose End - Stainless Steel Material, 1/2 in Hose ID
Mi Item #10914633
MFR #A-0808-MNPS-SS
Price$65.12/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
A-0808-MNPS-SS

Hose End - Stainless Steel Material, 1/2 in Hose ID
Mi Item #10914633
MFR #A-0808-MNPS-SS

Mfr description
A-0808-MNPS-SS MALE NPT SWIVEL STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.12/pc

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    1/2 in

Details

  • Configuration
    Straight
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Material
    Stainless Steel
  • Style
    Straight
  • Thread Type
    NPT
  • Type
    NPT Male Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)