Motion
A-0808-MOBS
Hose End - 1/2 in Hose ID, Male
MI ITEM #10914636
MFR #A-0808-MOBS
Price$31.65/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID, Male
MI ITEM #10914636
MFR #A-0808-MOBS

Mfr description
A-0808-MOBS SAE SWIVEL MALE O-RING BOSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.65/pc

Specifications

Dimensions

  • Dash Size
    08
  • End 1 Size
    0.5000 in
  • End 2 Size
    3/4-16
  • Hex Body
    1.0000 in
  • Hex Size
    1.0000 in
  • Hose Cut-Off Factor
    0.9050 in, 23 mm
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    3/4-16
  • Weight
    0.19 lb
  • Width
    1.0000 in

Details

  • Additional Details
    Interlock Inserts
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE
  • End Gender
    Male
  • Manufacturer Upc Number
    822353158852
  • O-Ring Location
    Boss Seal (ORB)
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - SAE Male O-Ring Boss Swivel - A Series
  • Standards Met
    SAE
  • Style
    Straight
  • Thread Standard
    SAE
  • Type
    SAE Male O-Ring Boss Swivel
  • UPC_NO
    822353158852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)