Motion
A-0810-MJIC
A-0810-MJIC JIC MALE
Mi Item #10914657
MFR #A-0810-MJIC
Price$7.36/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0810-MJIC JIC MALE
Mi Item #10914657
MFR #A-0810-MJIC

Mfr description
A-0810-MJIC JIC MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.36/pc

Specifications

Dimensions

  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • SAE Size
    -08
  • Thread Size
    7/8-14
  • Weight
    0.19 lb

Details

  • Configuration
    Straight
  • Coupling Connection Type
    Male
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    A-0810-MJIC
  • Manufacturer Upc Number
    822353089330
  • Mating Angle
    37 °
  • Port Gender
    Male
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - JIC Male 37º Seat - A Series
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC 37 °Flare
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353089330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)