Specifications
Dimensions
- Weight0.27 lb
Details
- Manufacturer Upc Number822353196182
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - SAE Male O-Ring Boss Swivel - A Series
- Standards MetSAE
- TypeSAE Male O-Ring Boss Swivel
- UPC_NO822353196182
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)