Overview
Mfr description
A-0812-C614 45 DEG FLANGE CODE 61
Specifications
- Connection TypeFlange
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353090572
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 45º O-Ring Flange SAE J518 Code 61 - A Series
- UPC_NO822353090572
- Working Pressure5000 psi
- Maximum Operating Pressure5000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data