Motion
A-0812-FO45
Hose End - 1/2 in Hose ID, Female
Mi Item #10914676
MFR #A-0812-FO45
Price$40.46/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID, Female
Mi Item #10914676
MFR #A-0812-FO45

Mfr description
A-0812-FO45 45 DEG ORFS FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.46/pc

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    08
  • End 1 Size
    0.5000 in
  • End 2 Size
    1-3/16-12
  • Hex Body
    1.4173 in
  • Hex Size
    36 mm
  • Hose Cut-Off Factor
    2.0910 in, 53.10 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    1-3/16-12
  • Weight
    0.31 lbs
  • Width
    1.4173 in

Details

  • Additional Details
    Interlock Inserts
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Product Types
    Fitting Assembly
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    45 °ORFS Female Swivel
  • UPC_NO
    82235315776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)