Motion
A-0812-MSPS
A-0812-MSPS 1/2 in. Hose ID Size and 12 mm GI Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
MI ITEM #10914684
MFR #A-0812-MSPS
List Price$8.33/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0812-MSPS 1/2 in. Hose ID Size and 12 mm GI Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
MI ITEM #10914684
MFR #A-0812-MSPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.33/pc for your price

Overview

Mfr description
A-0812-MSPS METRIC STAND PIPE 1/2"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Standpipe
  • Manufacturer Upc Number
    822353073865
  • UPC_NO
    822353073865
  • Type
    Inserts for Two-Piece Fittings
  • Weight
    0.10 lb
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought