Overview
Mfr description
A-0814-MSPS METRIC STAND PIPE
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeStandpipe
- Manufacturer Upc Number822353098493
- UPC_NO822353098493
- TypeInserts for Two-Piece Fittings
- Weight0.10 lb
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data