Specifications
Dimensions
- Angle90 º
Details
- Connection TypeStandpipe
- Manufacturer Upc Number822353098820
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - 90º Metric Bent Tube Standpipe - DIN 2353 - A Series
- UPC_NO822353098820
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)