Motion
A-0818-FM4L
A-0818-FM4L 45 DEG FEMALE DKOL
MI ITEM #10914692
MFR #A-0818-FM4L
Price$33.60/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0818-FM4L 45 DEG FEMALE DKOL
MI ITEM #10914692
MFR #A-0818-FM4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.60/pc

Specifications

Dimensions

  • Angle
    45 °

Details

  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    DIN Light
  • Connection Type
    DIN Metric 24° Light
  • End 1 Style
    DIN Metric 24° Light
  • Fitting Type
    Metric DIN Heavy
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    DIN Light
  • Thread Type
    DIN Metric 24 °Light

Overview

Mfr description
A-0818-FM4L 45 DEG FEMALE DKOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought