Motion
A-0822-MMSL
Hose End - 1/2 in Hose ID, Male
Mi Item #10914706
MFR #A-0822-MMSL
Price$10.32/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID, Male
Mi Item #10914706
MFR #A-0822-MMSL

Mfr description
A-0822-MMSL METRIC MALE 24 DEG DIN 3853
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.32/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.5910 in
  • Dash Size
    08
  • Hex Body
    0.8661 in
  • Hex Size
    22 mm
  • Hose Cut-Off Factor
    26.10 mm
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Thread Size
    M22 x 1.5
  • Weight
    0.13 lb

Details

  • Coupling Connection Type
    Male
  • End Gender
    Male
  • Fitting Type
    Metric Male 24deg Seat - DIN 3853 Light
  • Manufacturer Upc Number
    822353095256
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Light - A Series
  • Seated Angle
    24 °
  • Standards Met
    DIN 3853
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353095256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)