Motion
A-0824-MMSH
Hose End - 1/2 in Hose ID, Male
Mi Item #10914711
MFR #A-0824-MMSH
Price$7.67/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/2 in Hose ID, Male
Mi Item #10914711
MFR #A-0824-MMSH

Mfr description
A-0824-MMSH METRIC MALE DIN 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.67/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.6300 in
  • Dash Size
    08
  • Hose Cut-Off Factor
    1.1500 in, 29.10 mm
  • Hose Dash Size
    8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Thread Size
    M24x1.5
  • Weight
    0.15 lb
  • Width
    0.9449 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    DIN Heavy
  • Connection Type
    DIN Metric 24° Heavy
  • Coupling Connection Type
    Male
  • End 1 Style
    DIN Metric 24° Heavy
  • End Gender
    Male
  • End Type 2
    Metric Male - DIN 3853 Light
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Type
    Metric DIN Heavy
  • Manufacturer Upc Number
    822353094280
  • Mating Angle
    24 °
  • Port Gender
    Male
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Heavy - A Series
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Standards Met
    DIN 3853
  • Style
    Straight
  • Thread Standard
    DIN Heavy
  • Thread Type
    DIN Metric 24 °Heavy
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353094280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)