Motion
A-0826-MMSL
A-0826-MMSL 1/2 in. Hose ID Size and 18 mm Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Light - A Series
Mi Item #10914713
MFR #A-0826-MMSL
Price$25.16/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0826-MMSL 1/2 in. Hose ID Size and 18 mm Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Light - A Series
Mi Item #10914713
MFR #A-0826-MMSL

Mfr description
A-0826-MMSL METRIC MALE 24 DEG DIN 3853
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.16/pc

Specifications

Dimensions

  • Weight
    0.19 lb

Details

  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353095263
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Light - A Series
  • Standards Met
    DIN 3853
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353095263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)