Motion
A-1008-FOFS
Hose End - 5/8 in Hose ID, Female
MI ITEM #10914717
MFR #A-1008-FOFS
Price$24.93/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/8 in Hose ID, Female
MI ITEM #10914717
MFR #A-1008-FOFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.93/pc

Specifications

Dimensions

  • Dash Size
    10
  • Hex Body
    0.9449 in
  • Hex Size
    24 mm
  • Hose Cut-Off Factor
    1.5600 in, 39.60 mm
  • Hose Dash Size
    10
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Thread Size
    13/16-16
  • Weight
    0.31 lbs
  • Width
    0.9449 in

Details

  • Additional Details
    Interlock Inserts
  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • Style
    Straight
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Inserts for Two-Piece Fitting
  • UPC_NO
    82235319903

Overview

Mfr description
A-1008-FOFS ORFS FEMALE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought