Motion
A-1008-MBPP
Hose End - 5/8 in Hose ID, Male
Mi Item #10914718
MFR #A-1008-MBPP
Price$22.76/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/8 in Hose ID, Male
Mi Item #10914718
MFR #A-1008-MBPP

Mfr description
A-1008-MBPP MALE BSPP 5/8 X 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.76/pc

Specifications

Dimensions

  • Dash Size
    10
  • Hose Cut-Off Factor
    1.3430 in, 34.10 mm
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Thread Size
    1/2-14

Details

  • Connection Type
    Male
  • End 1 Style
    Male
  • End Gender
    Male
  • Seated Angle
    60 °
  • Thread Type
    Male
  • Type
    Standard Insert
  • UPC_NO
    82235322677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)