Motion
A-1008-MNPT
Hose End - Steel Material, 5/8 in Hose ID, Male
MI ITEM #10914720
MFR #A-1008-MNPT
Price$16.76/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 5/8 in Hose ID, Male
MI ITEM #10914720
MFR #A-1008-MNPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.76/pc

Specifications

Dimensions

  • Dash Size
    10
  • End 1 Size
    0.6250 in
  • End 2 Size
    1/2-14
  • Hex Body
    0.9449 in
  • Hex Size
    24 mm
  • Hose Cut-Off Factor
    1.2640 in, 32.10 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Size
    0.6250 in
  • Thread Size
    1/2-14
  • Weight
    0.23 lbs
  • Width
    1.0630 in

Details

  • Compatible Hose Series
    Piranhaflex
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Material
    Steel
  • Mating Angle
    60 °
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seated Angle
    60 °
  • Style
    Straight
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Carbon Steel Two-Piece Fitting Insert
  • UPC_NO
    82235321468

Overview

Mfr description
A-1008-MNPT NPTF SOLID MALE 60DG 5/8"X1/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought