Overview
Mfr description
A-1010-HMEN HOSE MENDER INSERT
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353131183
- UPC_NO822353131183
- TypeHose Mender
- Weight0.15 lb
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - Hose Mender - A Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data