Specifications
Dimensions
- Angle45 º
Details
- Connection TypeFlange
- Manufacturer Upc Number822353097410
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - Komatsu 45º O-Ring Flange - A Series
- UPC_NO822353097410
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)