Specifications
Dimensions
- Angle90 º
Details
- Connection TypeFlange
- Manufacturer Upc Number822353097427
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - Komatsu 90º O-Ring Flange - A Series
- UPC_NO822353097427
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)