Motion
A-1010-MBFS
A-1010-MBFS 5/8 in. Hose ID Size and 5/8-14 F Thread Size (in. TPI) Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Flat Seat - A Series
MI ITEM #10914743
MFR #A-1010-MBFS
List Price$19.79/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1010-MBFS 5/8 in. Hose ID Size and 5/8-14 F Thread Size (in. TPI) Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Flat Seat - A Series
MI ITEM #10914743
MFR #A-1010-MBFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.79/pc for your price

Overview

Mfr description
A-1010-MBFS BSP MALE 5/8"

Specifications

  • Connection Type
    Male
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353170793
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Flat Seat - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353170793

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text