Motion
A-1010-MBPP
Hose End - 5/8 in Hose ID, Male
MI ITEM #10914744
MFR #A-1010-MBPP
Price$20.95/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/8 in Hose ID, Male
MI ITEM #10914744
MFR #A-1010-MBPP

Mfr description
A-1010-MBPP BSP SOLID MALE PARALLEL 60 D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.95/pc

Specifications

Dimensions

  • Dash Size
    10
  • End 1 Size
    0.6250 in
  • Hex Body
    1.1810 in
  • Hex Size
    1.1810 in
  • Hose Cut-Off Factor
    1.4200 in, 36.10 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Size
    0.6250 in
  • Thread Size
    5/8-14 BSPP
  • Weight
    0.27 lb
  • Width
    1.1811 in

Details

  • Application
    Hydraulic
  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    Male
  • Coupling Connection Type
    Male
  • End 1 Style
    Male
  • End Gender
    Male
  • End Type
    BSP Male Parallel
  • Fitting Connection Family
    BSPP (G)
  • Fitting Type
    BSPP (Parallel)
  • Manufacturer Catalog Number
    A-1010-MBPP
  • Manufacturer Upc Number
    822353123706
  • Mating Angle
    60 °
  • Port Gender
    Male
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Parallel 60º Seat - A Series
  • Seal Type
    BSPP Parallel (Mechanical)
  • Seated Angle
    60 °
  • Standards Met
    BSPP
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    55 °
  • Thread Standard
    BSPP
  • Thread Type
    Male
  • Type
    Standard Insert
  • UPC_NO
    822353123706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)