Motion
A-1012-MBPT
Hose End - 5/8 in Hose ID, Male
MI ITEM #10914769
MFR #A-1012-MBPT
Price$16.29/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/8 in Hose ID, Male
MI ITEM #10914769
MFR #A-1012-MBPT

Mfr description
A-1012-MBPT BSP MALE TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.29/pc

Specifications

Dimensions

  • Dash Size
    10
  • End 1 Size
    0.6250 in
  • Hex Body
    0.9449 in
  • Hex Size
    24 mm
  • Hose Cut-Off Factor
    1.3430 in, 34.10 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Size
    0.6250 in
  • Thread Size
    3/4-14
  • Weight
    0.27 lb
  • Width
    1.0630 in

Details

  • Additional Details
    Standard Inserts
  • Configuration
    Straight
  • Connection 1 Short Name
    BSP, JIS
  • Connection Type
    BSP, JIS Tapered
  • Coupling Connection Type
    Male
  • End 1 Style
    BSP, JIS Tapered
  • End Gender
    Male
  • Fitting Connection Family
    BSPT
  • Fitting Type
    BSPT (Tapered)
  • Manufacturer Catalog Number
    A-1012-MBPT
  • Manufacturer Upc Number
    822353094099
  • Port Gender
    Male
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP/JIS Male Tapered - A Series
  • Style
    Straight
  • Thread Standard
    BSP, JIS
  • Thread Type
    BSP, JIS Tapered
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353094099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)