Motion
A-1012-MNPT-SS

KURIYAMA OF AMERICA
A-1012-MNPT-SS

Hose End - Stainless Steel Material, 5/8 in Hose ID, Male
Mi Item #10914774
MFR #A-1012-MNPT-SS
Price$55.17/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
A-1012-MNPT-SS

Hose End - Stainless Steel Material, 5/8 in Hose ID, Male
Mi Item #10914774
MFR #A-1012-MNPT-SS

Mfr description
A-1012-MNPT-SS MALE NPT STAINLESS STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.17/pc

Specifications

Dimensions

  • End 1 Size
    0.6250 in
  • End 2 Size
    0.7500 in
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Size
    0.6250 in
  • Thread Size
    3/4 NPT

Details

  • Application
    Petroleum Transfer
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Stainless Steel
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    NPT Male Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)