Motion
A-1012-MORB
A-1012-MORB 5/8 in. Hose ID Size and 1 1/16-12 F Thread Size (in. TPI) Two-Piece Fittings, Standard Inserts, US End Configurations - SAE Male O-Ring Boss - A Series
MI ITEM #10914776
MFR #A-1012-MORB
Price$48.16/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1012-MORB 5/8 in. Hose ID Size and 1 1/16-12 F Thread Size (in. TPI) Two-Piece Fittings, Standard Inserts, US End Configurations - SAE Male O-Ring Boss - A Series
MI ITEM #10914776
MFR #A-1012-MORB

Mfr description
A-1012-MORB SAE BOSS MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.16/pc

Specifications

Details

  • Connection Type
    Male
  • Manufacturer Upc Number
    822353141892
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - SAE Male O-Ring Boss - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353141892

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)