Motion
A-1012-MSAE
Hose End - 5/8 in Hose ID, Male
MI ITEM #10914777
MFR #A-1012-MSAE
Price$43.24/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/8 in Hose ID, Male
MI ITEM #10914777
MFR #A-1012-MSAE

Mfr description
A-1012-MSAE MALE SAE 5/8"X3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.24/pc

Specifications

Dimensions

  • Dash Size
    10
  • Hex Body
    0.9449 in
  • Hex Size
    24 mm
  • Hose Cut-Off Factor
    43.50 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • SAE Size
    -10
  • Thread Size
    1-1/16-14
  • Weight
    0.31 lbs
  • Width
    1.0630 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    SAE
  • Connection 2 Short Name
    SAE 45
  • Connection Type
    SAE 45 ° Flare
  • End 1 Style
    SAE 45° Flare
  • End Gender
    Male
  • Fitting Connection Family
    SAE 45deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    SAE 45 °Flare
  • Mating Angle
    45 °
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    45 °SAE Flare
  • Seated Angle
    45 °
  • Style
    Straight
  • Thread Standard
    SAE
  • Thread Type
    SAE 45 °Flare
  • Type
    SAE 45 °Male
  • UPC_NO
    82235322534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)