Motion
A-1018-MSPS
Hose End - 5/8 in Hose ID
Mi Item #10914780
MFR #A-1018-MSPS
Price$12.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/8 in Hose ID
Mi Item #10914780
MFR #A-1018-MSPS

Mfr description
A-1018-MSPS METRIC STAND PIPE STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.63/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.7090 in
  • Dash Size
    10
  • End 1 Size
    0.7087 in
  • End 2 Size
    0.6250 in
  • Hose Cut-Off Factor
    34.20 mm
  • Hose Dash Size
    10
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Size
    18 mm
  • Weight
    0.14 lb

Details

  • Configuration
    Straight
  • Connection Type
    Standpipe
  • Coupling Connection Type
    Standpipe
  • End 1 Style
    Standpipe
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    822353100660
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
  • Thread Type
    Standpipe
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353100660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)