Overview
Mfr description
A-1022-MSPS METRIC STAND PIPE 5/8"
Specifications
- ManufacturerName (description attribute)Kuriyama
- Coupling Connection TypeStandpipe
- Manufacturer Upc Number822353111840
- UPC_NO822353111840
- TypeInserts for Two-Piece Fittings
- Weight0.18 lb
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data