Motion
A-1030-FM9H
A-1030-FM9H 20 mm Tube OD and 47.9 mm C Cut-Off Factor Two-Piece Fittings, Standard Inserts, International End Configurations - 90º Metric O-Ring Female Swivel 24º Seat - Din. 3865 Heavy - A Series
MI ITEM #10914796
MFR #A-1030-FM9H
Price$37.95/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1030-FM9H 20 mm Tube OD and 47.9 mm C Cut-Off Factor Two-Piece Fittings, Standard Inserts, International End Configurations - 90º Metric O-Ring Female Swivel 24º Seat - Din. 3865 Heavy - A Series
MI ITEM #10914796
MFR #A-1030-FM9H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.95/pc

Specifications

Details

  • Connection Type
    Female
  • Manufacturer Upc Number
    822353081273
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - 90º Metric O-Ring Female Swivel 24º Seat - DIN 3865 Heavy - A Series
  • UPC_NO
    822353081273

Overview

Mfr description
A-1030-FM9H 90 DEG METRIC O-RING FEM 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought