Motion
A-1030-FMFS
A-1030-FMFS 5/8 in. Hose ID Size and 26.6 mm C Cut-Off Factor Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Female French Type (GAZ) - A Series
MI ITEM #10914797
MFR #A-1030-FMFS
List Price$25.58/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1030-FMFS 5/8 in. Hose ID Size and 26.6 mm C Cut-Off Factor Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Female French Type (GAZ) - A Series
MI ITEM #10914797
MFR #A-1030-FMFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.58/pc for your price

Overview

Mfr description
A-1030-FMFS METRIC FEMALE FRENCH

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353073667
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Female French Type (GAZ) - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353073667

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text