Motion
A-1030-MMSH
Hose End - 5/8 in Hose ID, Male
MI ITEM #10914800
MFR #A-1030-MMSH
Price$18.90/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/8 in Hose ID, Male
MI ITEM #10914800
MFR #A-1030-MMSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.90/pc

Specifications

Dimensions

  • Dash Size
    10
  • Hex Body
    1.2598 in
  • Hex Size
    32 mm
  • Hose Cut-Off Factor
    1.3030 in, 33.10 mm
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Thread Size
    M30x2
  • Weight
    0.26 lb

Details

  • Connection Type
    Male
  • Coupling Connection Type
    Male
  • End 1 Style
    Male
  • End Gender
    Male
  • End Type 2
    Metric Male - DIN 3853 Light
  • Manufacturer Upc Number
    822353081297
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Heavy - A Series
  • Seated Angle
    24 °
  • Standards Met
    DIN 3853
  • Thread Type
    Male
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353081297

Overview

Mfr description
A-1030-MMSH METRIC MALE DIN 3853 24 DG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought